Abbotsford
FESQSG1212I

FESTO INC 186115 QS-G1/2-12-I push-in fitting

Price $9.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:186115

Description

push-in fitting QS-G1/2-12-I male thread with internal hexagon socket. Size=Standard, Nominal size=8,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Standard, Straight Trade Size 12 mm
Length 28 mm Connection MNPT x Tube
Diameter 8.4 mm Thread Length 6.8 mm
Material Brass Color/Finish Blue/Nickel-Plated
Thread Size G1/2 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 1/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1