Abbotsford
FESQSG148I

FESTO INC 186110 QS-G1/4-8-I push-in fitting

Price $5.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:186110

Description

push-in fitting QS-G1/4-8-I male thread with internal hexagon socket. Size=Standard, Nominal size=6,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Standard, Straight Trade Size 8 mm
Length 24.4 mm Connection MNPT x Tube
Diameter 6.3 mm Thread Length 4.8 mm
Material Brass Color/Finish Blue/Nickel-Plated
Thread Size G1/4 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)