Description
push-in fitting QS-G1/8-8 male thread with external hexagon. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with External Hexagon |
| Type | Standard, Straight | Trade Size | 8 mm |
| Length | 25.8 mm | Connection | MNPT x Tube |
| Diameter | 6 mm | Thread Length | 4.2 mm |
| Material | Brass | Color/Finish | Blue/Nickel-Plated |
| Thread Size | G1/8 | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.7 to 87 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |