Abbotsford
FESQSG381050

FESTO INC 132044 QS-G3/8-10-50 push-in fitting

Price $2.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:132044

Description

push-in fitting QS-G3/8-10-50 male thread with external hexagon. Size=Standard, Nominal size=9 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=50

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 9 mm dia x 25.4 mm L
Material Brass Size G3/8 x 10 mm
Connection MNPT x Tube Pressure Rating -13.775 to 87 lb/in²
Temperature Rating -10 to 80 °C Finish Blue/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

50 - UNIT - (50)