Abbotsford
FESQSH108

FESTO INC 153259 QSH-10-8 push-in sleeve

Price $5.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153259

Description

push-in sleeve QSH-10-8 reducing. Size=Standard, Nominal size=4,9 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Sleeve
Type Reducing, Standard Nominal Size 4.9 mm
Material Polybutylene Terephthalate Color/Finish Blue
Temperature Rating -10 to 80 °C Dimensions 10 x 8 mm dia
Standards RoHS Compliant

Packages

10 - UNIT - (10)