Abbotsford
FESQSH10

FESTO INC 153254 QSH-10 push-in sleeve

Price $5.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153254

Description

push-in sleeve QSH-10 Size=Standard, Nominal size=7,5 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Sleeve
Type Standard Nominal Size 7.5 mm
Overall Length 46.2 mm Material Polybutylene Terephthalate
Temperature Rating -10 to 80 °C Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)