Description
push-in L-fitting QSL-1/2-5/8-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=13 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting |
| Connection Size | 1/2 x 5/8 in | Connection Type | MNPT x Tube |
| Material | PBT | Type | 360° Orientable, Standard |
| Pressure Rating | -13.775 to 145 lb/in² | Temperature Rating | -10 to 60 °C |
| Packaging Quantity | 1/Pack | Standards | ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |