Abbotsford
FESQSL121050

FESTO INC 133192 QSL-1/2-10-50 push-in L-fitting

Price $5.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:133192

Description

push-in L-fitting QSL-1/2-10-50 Size=Standard, Nominal size=8,3 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=50

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size R1/2 x 16 mm Connection Type Male Threaded x Tube
Material PBT Type Standard
Pressure Rating -13.775 to 87 lb/in² Temperature Rating -10 to 80 °C
Packaging Quantity 50/Pack Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

50 - UNIT - (50)