Abbotsford
FESQSL121220

FESTO INC 130738 QSL-1/2-12-20 push-in L-fitting

Price $6.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130738

Description

push-in L-fitting QSL-1/2-12-20 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=10,3 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=20

Specifications

Brand Name Festo Item Name Push-In L-Fitting with External Hexagon
Type Standard Trade Size 12 mm
Length 30.7 mm Connection MNPT x Tube
Diameter 10.3 mm Thread Length 15 mm
Material Polybutylene Terephthalate Color/Finish Blue
Thread Size R1/2 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 20/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

20 - UNIT - (20)