Abbotsford
FESQSL14HU

FESTO INC 153654 QSL-1/4H-U push-in L-connector

Price $6.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153654

Description

push-in L-connector QSL-1/4H-U with push-in sleeve. Size=Standard, Nominal size=3,2 mm, Assembly position=Any, Container size=1, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Connector
Connection Size 1/4 x 1/4 in Connection Type Push-In Sleeve x Tube
Material PBT Type Standard
Pressure Rating -13.775 to 145 lb/in² Temperature Rating -10 to 60 °C
Packaging Quantity 1/Pack Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)