Description
push-in L-connector QSL-6H with push-in sleeve. Size=Standard, Nominal size=3,2 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In L-Connector |
| Type | Standard | Trade Size | 6 x 6 mm |
| Length | 19.8 mm | Connection | Push-In x Tube |
| Diameter | 3.2 mm | Material | Polybutylene Terephthalate |
| Color/Finish | Blue | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.7 to 87 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant |
Packages
| 10 - UNIT - (10) |