Description
push-in L-connector QSL-8-50 Size=Standard, Nominal size=4,6 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In L-Connector |
| Connection Size | 8 x 8 mm | Connection Type | Tube x Tube |
| Material | PBT | Type | Standard |
| Pressure Rating | -13.775 to 87 lb/in² | Temperature Rating | -10 to 80 °C |
| Packaging Quantity | 50/Pack | Standards | ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 50 - UNIT - (50) |