Abbotsford
FESQSLG141220

FESTO INC 132054 QSL-G1/4-12-20 push-in L-fitting

Price $4.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:132054

Description

push-in L-fitting QSL-G1/4-12-20 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=20

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size G1/4 x 12 mm Connection Type Male Threaded x Tube
Material PBT Type 360° Orientable, Standard
Pressure Rating -13.775 to 87 lb/in² Temperature Rating -10 to 80 °C
Packaging Quantity 20/Pack Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

20 - UNIT - (20)