Description
push-in L-fitting QSL-G1/4-8 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=6,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting with External Hexagon |
| Type | 360° Orientable, Standard | Trade Size | 8 mm |
| Length | 23.7 mm | Connection | MNPT x Tube |
| Diameter | 6.7 mm | Thread Length | 4.8 mm |
| Material | Polybutylene Terephthalate | Color/Finish | Blue |
| Thread Size | R1/4 | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.7 to 87 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant |
Packages
| 10 - UNIT - (10) |