Abbotsford
FESQSLV1414IU

FESTO INC 190757 QSLV-1/4-1/4-I-U push-in L-fitting

Price $10.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190757

Description

push-in L-fitting QSLV-1/4-1/4-I-U 360° orientable, external thread with internal hexagon. Size=Standard, Nominal size=3,1 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size 1/4 x 1/4 in Connection Type MNPT x Tube
Material PBT Type 360° Orientable, Standard
Pressure Rating -13.775 to 145 lb/in² Temperature Rating -10 to 60 °C
Packaging Quantity 1/Pack Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1