Abbotsford
FESQSLV61414U

FESTO INC 190805 QSLV6-1/4-1/4-U multiple distributor

Price $31.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190805

Description

multiple distributor QSLV6-1/4-1/4-U 6-fold, 360° orientable. Size=Standard, Nominal size=3,1 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Multiple Distributor
Type 6-Fold, L-Shape Trade Size 3.1 mm
Connection 1/4 in MNPT x 1/4 in Tubing Material Polybutylene Terephthalate
Series/Model QSLV6-1/4-1/4-U Temperature Rating -10 to 60 °C
Pressure Rating -0.95 to 10 bar Standards RoHS Compliant

Packages

1 - UNIT - 1