Description
push-in connector QSM-4-100 Size=Mini, Nominal size=2,6 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Mini, Straight | Trade Size | 4 mm |
| Length | 23.5 mm | Connection | Tube x Tube |
| Diameter | 2.6 mm | Material | PBT |
| Color/Finish | Blue | Series/Model | QSM |
| Temperature Rating | -10 to 80 °C | Pressure Rating | -13.7 to 87 lb/in² |
| Packaging Quantity | 100/Pack | Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L |
Packages
| 100 - UNIT - (100) |