Description
push-in connector QSM-4-3 reducing. Size=Mini, Nominal size=1,7 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Mini, Straight | Trade Size | 4 x 4 mm |
| Connection | Tube x Tube | Diameter | 1.7 mm |
| Material | Polybutylene Terephthalate | Color/Finish | Blue |
| Temperature Rating | -10 to 80 °C | Pressure Rating | -13.7 to 87 lb/in² |
| Packaging Quantity | 10/Pack | Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |