Abbotsford
FESQSM64

FESTO INC 153327 QSM-6-4 push-in connector

Price $5.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153327

Description

push-in connector QSM-6-4 reducing. Size=Mini, Nominal size=2,7 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Mini, Straight Trade Size 6 x 6 mm
Connection Tube x Tube Diameter 2.7 mm
Material Polybutylene Terephthalate Color/Finish Blue
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)