Abbotsford
FESQSM64100

FESTO INC 130761 QSM-6-4-100 push-in connector

Price $2.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130761

Description

push-in connector QSM-6-4-100 reducing. Size=Mini, Nominal size=2,7 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Mini, Straight Trade Size 6 x 4 mm
Length 24.9 mm Connection Tube x Tube
Diameter 2.7 mm Material PBT
Color/Finish Blue Series/Model QSM
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 100/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

100 - UNIT - (100)