Description
push-in connector QSM-6H-4-100 with push-in sleeve. Size=Mini, Nominal size=2,6 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Mini, Straight | Trade Size | 6 x 4 mm |
| Length | 32.6 mm | Connection | Push-In x Tube |
| Diameter | 2.6 mm | Material | PBT |
| Color/Finish | Blue | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.775 to 87 lb/in² | Packaging Quantity | 100/Pack |
| Standards | ISO 8573-1:2010 |
Packages
| 100 - UNIT - (100) |