Abbotsford
FESQSMG184I

FESTO INC 186266 QSM-G1/8-4-I push-in fitting

Price $6.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:186266

Description

push-in fitting QSM-G1/8-4-I male thread with internal hexagon socket. Size=Mini, Nominal size=3,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Mini, Straight Dimensions 3.1 mm dia x 16.4 mm L
Material Brass Series/Model QSM
Size G1/8 x 4 mm Connection MNPT x Tube
Pressure Rating -13.7 to 87 lb/in² Temperature Rating -10 to 80 °C
Finish Blue/Nickel-Plated Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)