Abbotsford
FESQSML4

FESTO INC 153344 QSML-4 push-in L-connector

Price $7.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153344

Description

push-in L-connector QSML-4 Size=Mini, Nominal size=2,5 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Connector
Type 360° Orientable, Mini Trade Size 4 mm
Length 14 mm Connection Tube x Tube
Diameter 2.5 mm Material Polybutylene Terephthalate
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)