Abbotsford
FESQSML4100

FESTO INC 130766 QSML-4-100 push-in L-connector

Price $2.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130766

Description

push-in L-connector QSML-4-100 Size=Mini, Nominal size=2,5 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Connector
Type Mini Trade Size 4 x 4 mm
Connection Tube x Tube Diameter 2.5 mm
Material PBT Color/Finish Blue
Temperature Rating -10 to 80 °C Pressure Rating -13.775 to 87 lb/in²
Packaging Quantity 100/Pack Standards ISO 8573-1:2010

Packages

100 - UNIT - (100)