Description
push-in L-fitting QSML-G1/8-4 360° orientable, male thread with external hexagon. Size=Mini, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting |
| Connection Size | G1/8 x 4 mm | Connection Type | Male Threaded x Tube |
| Material | PBT | Type | 360° Orientable, Mini |
| Pressure Rating | -13.775 to 87 lb/in² | Temperature Rating | -10 to 80 °C |
| Packaging Quantity | 10/Pack | Standards | ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 10 - UNIT - (10) |