Abbotsford
FESQSMM56IR

FESTO INC 133005 QSM-M5-6-I-R push-in fitting

Price $4.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:133005

Description

push-in fitting QSM-M5-6-I-R male thread with internal hexagon socket. Size=Mini, Nominal size=2,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Mini, Straight Dimensions 2.6 mm dia x 17.8 mm L
Material Brass Series/Model QSM
Size M5 x 6 mm Connection MNPT x Tube
Pressure Rating -13.7 to 87 lb/in² Temperature Rating -10 to 80 °C
Finish Blue/Nickel-Plated Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)