Abbotsford
FESQSMM514IUM

FESTO INC 130591 QSM-M5-1/4-I-U-M push-in fitting

Price $12.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130591

Description

push-in fitting QSM-M5-1/4-I-U-M male thread with internal hexagon socket. Size=Mini, Nominal size=0,098 ", Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Mini, Straight Dimensions 2.489 mm dia
Material Brass Size M5 x 1/4 in
Connection MNPT x Tube Pressure Rating -13.775 to 145 lb/in²
Temperature Rating 0 - 60 °C Finish Gray/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

50 - UNIT - (50)