Description
push-in T-connector QSMT-6-4 reducing. Size=Mini, Nominal size=2,6 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | T-Connector |
| Connection Size | 6 x 4 mm | Connection Type | Push to Connect |
| Material | PBT | Color | Blue |
| Finish | Nickel-Plated | Type | Mini |
| Series/Model | QSM | Pressure Rating | -13.775 to 87 psi |
| Temperature Rating | -10 to 80 °C | Dimensions | 2.6 mm W |
| Standards | RoHS Compliant |
Packages
| 10 - UNIT - (10) |