Description
push-in T-connector QSMT-6-100 Size=Mini, Nominal size=3,4 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | T-Connector |
| Connection Size | 6 x 6 mm | Connection Type | Push to Connect |
| Material | PBT | Color | Blue |
| Type | Mini | Series/Model | QSM |
| Pressure Rating | -13.775 to 87 psi | Temperature Rating | -10 to 80 °C |
| Dimensions | 3.4 mm W | Standards | RoHS Compliant |
Packages
| 100 - UNIT - (100) |