Description
push-in T-fitting QSMT-G1/8-4 360° orientable, male thread with external hexagon. Size=Mini, Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | T-Fitting |
| Connection Size | 1/8 in x 4 mm | Connection Type | MNPT x Push to Connect |
| Material | PBT | Color | Blue |
| Finish | Nickel-Plated | Type | Mini |
| Series/Model | QSM | Pressure Rating | -13.775 to 87 psi |
| Temperature Rating | -10 to 80 °C | Dimensions | 2.4 mm W |
| Standards | RoHS Compliant |
Packages
| 10 - UNIT - (10) |