Abbotsford
FESQSMY4100

FESTO INC 130786 QSMY-4-100 push-in Y-connector

Price $3.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130786

Description

push-in Y-connector QSMY-4-100 Size=Mini, Nominal size=1,7 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 4 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Mini Dimensions 1.7 mm dia x 28.8 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

100 - UNIT - (100)