Abbotsford
FESQSMY6

FESTO INC 153372 QSMY-6 push-in Y-connector

Price $8.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153372

Description

push-in Y-connector QSMY-6 Size=Mini, Nominal size=2,9 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Fitting
Type Mini Trade Size 6 mm
Length 31.6 mm Connection Tube x Tube
Diameter 2.9 mm Material Polybutylene Terephthalate
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 203 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, Maritime Classified, RoHS Compliant, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)