Abbotsford
FESQSS10

FESTO INC 153160 QSS-10 push-in bulkhead connector

Price $14.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153160

Description

push-in bulkhead connector QSS-10 Size=Standard, Nominal size=9 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector with External Hexagon
Type Bulkhead, Standard Trade Size 10 mm
Length 42.4 mm Connection Tube x Tube
Diameter 9 mm Material Aluminum
Color/Finish Anodized/Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)