Abbotsford
FESQSS8F

FESTO INC 130642 QSS-8-F push-in bulkhead connector

Price $11.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130642

Description

push-in bulkhead connector QSS-8-F Size=Standard, Nominal size=5,5 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Bulkhead, Standard, Straight Trade Size 8 mm
Length 38.4 mm Connection Tube x Tube
Diameter 5.5 mm Material Brass
Color/Finish Blue/Nickel-Plated Series/Model QSS
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)