Abbotsford
FESQST18850

FESTO INC 130795 QST-1/8-8-50 push-in T-fitting

Price $5.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130795

Description

push-in T-fitting QST-1/8-8-50 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=50

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/8 in x 8 mm Connection Type MNPT x Push to Connect
Material PBT Color Blue
Finish Nickel-Plated Type Standard
Series/Model QS Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 6 mm W
Standards RoHS Compliant

Packages

50 - UNIT - (50)