Abbotsford
FESQST64100

FESTO INC 130820 QST-6-4-100 push-in T-connector

Price $3.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130820

Description

push-in T-connector QST-6-4-100 reducing. Size=Standard, Nominal size=2,3 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name T-Connector
Connection Size 6 x 4 mm Connection Type Push to Connect
Material PBT Color Blue
Type Standard Series/Model QS
Pressure Rating -13.775 to 87 psi Temperature Rating -10 to 80 °C
Dimensions 2.3 mm W Standards RoHS Compliant

Packages

100 - UNIT - (100)