Description
push-in T-fitting QST-G1/4-10-50 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=50
Specifications
| Brand Name | Festo | Item Name | T-Fitting |
| Connection Size | G1/4 x 10 mm | Connection Type | MNPT x Push to Connect |
| Material | PBT | Color | Blue |
| Finish | Nickel-Plated | Type | Standard |
| Series/Model | QS | Pressure Rating | -13.775 to 87 psi |
| Temperature Rating | -10 to 80 °C | Dimensions | 8 mm W |
| Standards | RoHS Compliant |
Packages
| 50 - UNIT - (50) |