Abbotsford
FESQSTG184100

FESTO INC 132066 QST-G1/8-4-100 push-in T-fitting

Price $3.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:132066

Description

push-in T-fitting QST-G1/8-4-100 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=2,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=100

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size G1/8 x 4 mm Connection Type MNPT x Push to Connect
Material PBT Color Blue
Finish Nickel-Plated Type Standard
Series/Model QS Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 2.8 mm W
Standards RoHS Compliant

Packages

100 - UNIT - (100)