Abbotsford
FESQSTG1212

FESTO INC 186166 QST-G1/2-12 push-in T-fitting

Price $33.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:186166

Description

push-in T-fitting QST-G1/2-12 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=10,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/2 in x 12 mm Connection Type MNPT x Push to Connect
Material PBT Color Blue
Finish Nickel-Plated Type Standard
Series/Model QS Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 10.3 mm W
Standards RoHS Compliant

Packages

1 - UNIT - 1