Description
push-in T-fitting QST-G3/8-10-20 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=20
Specifications
| Brand Name | Festo | Item Name | T-Fitting |
| Connection Size | G3/8 x 10 mm | Connection Type | MNPT x Push to Connect |
| Material | PBT | Color | Blue |
| Finish | Nickel-Plated | Type | Standard |
| Series/Model | QS | Pressure Rating | -13.775 to 87 psi |
| Temperature Rating | -10 to 80 °C | Dimensions | 8.3 mm W |
| Standards | RoHS Compliant |
Packages
| 20 - UNIT - (20) |