Abbotsford
FESQSTG381220

FESTO INC 132074 QST-G3/8-12-20 push-in T-fitting

Price $8.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:132074

Description

push-in T-fitting QST-G3/8-12-20 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=10 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=20

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size G3/8 x 12 mm Connection Type MNPT x Push to Connect
Material PBT Color Blue
Finish Nickel-Plated Type Standard
Series/Model QS Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 10 mm W
Standards RoHS Compliant

Packages

20 - UNIT - (20)