Abbotsford
FESQSY106

FESTO INC 130611 QSY-10-6 push-in Y-connector

Price $13.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130611

Description

push-in Y-connector QSY-10-6 reducing. Size=Standard, Nominal size=3,3 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 10 x 6 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Reducing, Standard Dimensions 3.3 mm dia x 48.2 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)