Abbotsford
FESQSY108

FESTO INC 153155 QSY-10-8 push-in Y-connector

Price $12.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153155

Description

push-in Y-connector QSY-10-8 reducing. Size=Standard, Nominal size=4,5 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Type Reducing, Standard Trade Size 10 x 8 mm
Length 48.1 mm Connection Tube x Tube
Diameter 4.5 mm Material Polybutylene Terephthalate
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)