×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
FESQSY128

FESTO INC 130612 QSY-12-8 push-in Y-connector

Price $23.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130612

Description

push-in Y-connector QSY-12-8 reducing. Size=Standard, Nominal size=4,5 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 12 x 8 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Reducing, Standard Dimensions 4.5 mm dia x 54.3 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)