Abbotsford
FESQSY121020

FESTO INC 130815 QSY-12-10-20 push-in Y-connector

Price $7.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130815

Description

push-in Y-connector QSY-12-10-20 reducing. Size=Standard, Nominal size=5,8 mm, Assembly position=Any, Container size=20, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 12 x 10 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Reducing, Standard Dimensions 5.8 mm dia x 54.6 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

20 - UNIT - (20)