Abbotsford
FESQSY1220

FESTO INC 130811 QSY-12-20 push-in Y-connector

Price $8.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130811

Description

push-in Y-connector QSY-12-20 Size=Standard, Nominal size=7 mm, Assembly position=Any, Container size=20, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 12 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Standard Dimensions 8 mm dia x 54.9 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

20 - UNIT - (20)