Abbotsford
FESQSY144

FESTO INC 190675 QSY-1/4-4 push-in Y-fitting

Price $16.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190675

Description

push-in Y-fitting QSY-1/4-4 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=3,3 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Y-Fitting
Connection Size 4 mm Connection Type MNPT x Tube
Material PBT Color Blue
Type 360° Orientable, Standard Dimensions 3.3 mm dia x 43.4 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)