Abbotsford
FESQSY3812

FESTO INC 153146 QSY-3/8-12 push-in Y-fitting

Price $20.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153146

Description

push-in Y-fitting QSY-3/8-12 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8,4 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Y-Fitting with External Hexagon
Type 360° Orientable, Standard Trade Size 12 mm
Length 60.6 mm Connection MNPT x Tube
Diameter 8.4 mm Thread Length 12 mm
Material Polybutylene Terephthalate Color/Finish Blue
Thread Size R3/8 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)