Abbotsford
FESQSY6100

FESTO INC 130808 QSY-6-100 push-in Y-connector

Price $3.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130808

Description

push-in Y-connector QSY-6-100 Size=Standard, Nominal size=3,6 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 6 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Standard Dimensions 4.3 mm dia x 37.7 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

100 - UNIT - (100)