Abbotsford
FESQSY64100

FESTO INC 130812 QSY-6-4-100 push-in Y-connector

Price $3.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130812

Description

push-in Y-connector QSY-6-4-100 reducing. Size=Standard, Nominal size=2,3 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 6 x 4 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Reducing, Standard Dimensions 2.3 mm dia x 37.2 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

100 - UNIT - (100)